Apply to be a TradeMaster!
Series 3, UO-5, 150,000 BTU Output Ultra Oil Boiler Less Burner

Series 3, UO-5, 150,000 BTU Output Ultra Oil Boiler Less Burner

SKU:
386-901-008
Rating:
(0)
Q&A:
(0)
Series 3, UO-5, 150,000 BTU Output Ultra Oil Boiler Less Burner
$5,195.12 each
In Stock
In Stock
Get 2 Tue, Oct 20 - Thu, Oct 22

Lift Gate

–
This product weighs 737 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
150000 Max BTUs
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Direct, Atmospheric
Product Highlight: Warranty
Limited Lifetime on Cast Iron Sections/1 Year on Parts Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
196000 BTUs

Description

–

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

  • Weil McLain ultra oil boilers are premium, smart, durable oil boilers with many state-of-the-art features including:
  • Optional Advanced Features Module that provides indoor/outdoor reset, DHW priority, stage firing and more
  • Dedicated water-only oil boiler
  • I=B=R Burner Cap (GPH): 1.4
  • Full access, reversible swing-away door for simplified inspection, cleaning and maintenance
  • Flexible direct or chimney venting - no power assisted fan needed
  • Circulator included
  • Three-pass cast iron heat exchanger with captured elastomer seals
  • Pre-wired for an optional fully integrated control system
  • Sleek, innovatively designed jacket with rear piping and wiring openings and concealed controls for an appliance-like appearance
  • Energy Star Rating

NOTE: This boiler does not come with the burner. The burner (521-100-032 ) must be purchased separately.

Specs

–
Water Connection:

1-1/2"

BTU Output:

150000

DOE Rating:

172000

Vent Type:

Direct

Atmospheric

Fuel Type:

Oil

Efficiency:

87%

System Type:

Hydronic (Water)

Warranty:

Limited Lifetime on Cast Iron Sections/1 Year on Parts

Boiler Type:

High Efficiency

BTU Input:

196000

IBR Rating:

150000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

UO5 (S3)

Replacement Parts

SKU: 386-901-008

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
3/4" NPT Well, 4.25" Long, 592-300-026
592-300-026
Weil-McLain
P/T Gauge Pressure Sensor Check Valve, 512-400-000
512-400-000
Weil-McLain
Ult Oil S1-2 Flue Collar, 446-900-000
446-900-000
Weil-McLain
Product Image of no image
Flueway Baffle
330-100-212
Sorry, we don't currently sell this item. Request This Item
Front/Intermediate Section Replacement Kit, 386-902-004
386-902-004
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy