Apply to be a TradeMaster!
Main product image of Gas Control Valve for LGB Boilers, 511-044-216
Magnifying glass
Hover image to zoom

Gas Control Valve for LGB Boilers, 511-044-216

SKU:
511-044-216
Rating:
(0)
Q&A:
(0)
Gas Control Valve for LGB Boilers, 511-044-216
Magnifying glass
Hover image to zoom
$1,010.09 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Voltage
24V
Product Highlight: Used With
LGB Boilers

Description

–
Weil McLain gas control valve for LGB model boilers.

Features
  • Low fire operator
  • High fire operator
  • Main pressure regulator
  • 1/8" N.P.T. downstream pressure tapping

Specs

–
Connection Size:

1-1/2"

Connection Type:

Threaded

Voltage:

24V

Used With:

LGB Boilers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy