Weil McLain 94 Series Boiler Parts cover the replacement components for Weil McLain's cast iron 94 Series boiler line, a gas and oil-fired platform the manufacturer builds for commercial and institutional hydronic heating systems. Weil McLain is headquartered in Burr Ridge, Illinois, and manufactures a broad range of residential and commercial hydronic heating equipment. Because the 94 Series is a cast iron sectional design rather than a single sealed heat exchanger, most parts calls involve section gaskets, burner components, and control assemblies, so a technician working on a unit typically needs its section count and serial number to match parts correctly. Keeping the right gaskets, ignition parts, and controls on hand for this platform cuts return trips on multi-family and commercial service calls where downtime affects more than one occupied space.
Subcategories
Buying Guide
Ordering the right part starts with confirming the boiler's exact model and section count, since Weil McLain 94 Series Boiler Parts are sized to fit a specific number of cast iron sections and a gasket or jacket panel built for a different section count won't seal or fit correctly. The boiler's rating plate or serial number is the most reliable way to confirm this information rather than estimating section count by eye, especially on units that have had sections added or replaced over their service life. Gas-fired and oil-fired versions of the 94 Series use different burner and ignition components, so confirming fuel type before ordering avoids returning an incompatible part. For control components like aquastats and low water cutoffs, matching both the setpoint range and the electrical rating of the original part keeps the boiler's safety and operating sequence working as designed, since a mismatched control can shut a system down unnecessarily or fail to trip when it should. Section gaskets in particular call for care during replacement, since cast iron sections expand and contract with heat cycling, and a gasket that doesn't match the original specification can loosen and leak even if it appears to fit during installation. For commercial and multi-family applications where a boiler outage affects several occupied units at once, stocking common gaskets, ignition parts, and controls for this platform ahead of a service call shortens the time a building goes without heat.
Frequently Asked Questions
How is the correct section gasket identified for a specific boiler?
The boiler's rating plate or serial number gives the model and section count needed to match a gasket correctly, rather than estimating by counting sections visually.
Do gas-fired and oil-fired 94 Series boilers use the same ignition parts?
No, gas-fired units use pilot burners, igniters, and thermocouples, while oil-fired units use burner nozzles and electrodes, so fuel type needs to be confirmed before ordering.
What causes a leak between cast iron sections?
A worn or improperly matched section gasket is the most common cause, since it seals the joint between individual sections and can loosen with normal heat cycling over time.
What does a low water cutoff control do on this boiler?
It shuts the boiler down if water level drops below a safe operating point, protecting the cast iron sections from damage that can occur when they run dry.
Does jacket damage affect boiler operation?
Jacket panels and insulation don't affect combustion or heating performance directly, but damaged panels expose insulation and reduce the finished look of the installation.