Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Weil McLain Simplicity Boilers

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of Simplicity 110 Combination Wall Mount Boiler, 110,000 BTU (NG)
Simplicity 110 Combination Wall Mount Boiler, 110,000 BTU (NG)
SKU: 383-200-000
Weil-McLain
SKU: 383-200-000
Brand: Weil-McLain
$2,995.60 each
In Stock
Get 3 by Mon, Nov 23 - Wed, Nov 25
In Stock
Get 3 by Mon, Nov 23 - Wed, Nov 25
Compare
Product Image of Simplicity 150 Combination Wall Mount Boiler, 150,000 BTU (NG)
$3,184.37 each
In Stock
Get 7 by Mon, Nov 23 - Wed, Nov 25
In Stock
Get 7 by Mon, Nov 23 - Wed, Nov 25
Compare
Product Image of Simplicity 199 Combination Wall Mount Boiler, 199,000 BTU (NG)
Simplicity 199 Combination Wall Mount Boiler, 199,000 BTU (NG)
SKU: 383-200-002
Weil-McLain
SKU: 383-200-002
Brand: Weil-McLain
$3,648.64 each
In Stock
Get 5 by Mon, Nov 23 - Wed, Nov 25
In Stock
Get 5 by Mon, Nov 23 - Wed, Nov 25
Compare
Product Image of Wall-Mount Bracket Jacket Side (Includes Screws), 383-200-115
Wall-Mount Bracket Jacket Side (Includes Screws), 383-200-115
SKU: 383-200-115
Weil-McLain
SKU: 383-200-115
Brand: Weil-McLain
$12.79 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Resources
FAQs, Manuals & Videos
Articles
More About Weil McLain Simplicity Boilers

Weil McLain Simplicity Boilers are wall mounted natural gas boilers that work as combi units for space heating and domestic hot water, or as heat only boilers. The line carries a 95% AFUE rating and ENERGY STAR certification, with input ratings of 110, 150, and 199 MBH across the three models. Each boiler uses a stainless steel firetube heat exchanger and a touchscreen display, and Bluetooth connectivity for smartphones is part of the package. Vent size is 2 or 3 inches, and the manufacturer lists PVC, CPVC, polypropylene, and stainless steel as vent materials. Contractors choose the Simplicity line when a project calls for one compact appliance that can cover heating and hot water. Matching the right input rating to the load and the venting to the site reduces callbacks and gives the homeowner steady comfort.

Subcategories

  • Simplicity 110 (383-200-000): The Simplicity 110 is the smallest of the three Simplicity models, listed on SupplyHouse as a 110,000 BTU natural gas combination wall mount boiler under model 383-200-000. The manufacturer designates it the 110-C and lists 87 MBH net output and a 100 MBH DOE heating capacity. Contractors reach for it on lower load jobs where one wall mounted appliance can handle space heating and domestic hot water. Its footprint is 16 by 20 by 34 inches.
  • Simplicity 150 (383-200-001): The Simplicity 150 steps up to 150,000 BTU on natural gas and is listed on SupplyHouse under model 383-200-001. The manufacturer designates it the 150-C, with 121 MBH net output and a 139 MBH DOE heating capacity. It shares the 16 by 20 by 34 inch footprint of the 110, which simplifies planning when a load calculation lands between models. Contractors choose it for jobs that outgrow the 110.
  • Simplicity 199 (383-200-002): The Simplicity 199 is the highest input model at 199,000 BTU natural gas, listed on SupplyHouse under model 383-200-002. The manufacturer designates it the 199-C, with 160 MBH net output and a 184 MBH DOE heating capacity. It measures 20 by 20 by 34 inches, and it is the only model where the manufacturer lists 3 inch PVC venting. Contractors use it on the highest load Simplicity jobs.

Buying Guide

Start with the load. Pick the Simplicity model whose output covers the building heat loss and, for combi use, the domestic hot water demand. The three input ratings are 110, 150, and 199 MBH, with net outputs of 87, 121, and 160 MBH, so a proper load calculation narrows the choice quickly. Next, decide whether the boiler will run as a combi or as a heat only unit, since Weil McLain Simplicity Boilers support both configurations. Combi jobs add hot water draw to the sizing question, so check the published ratings before committing to a model.

Venting comes third. The manufacturer lists a vent size of 2 or 3 inches and PVC, CPVC, polypropylene, and stainless steel as vent materials, with 3 inch PVC limited to the 199-C. Confirm run length and material against the installation manual for the exact model before ordering vent components. Check wall space as well. The 110 and 150 models measure 16 by 20 by 34 inches, and the 199 measures 20 by 20 by 34 inches.

Finally, weigh controls and support. The touchscreen display and Bluetooth connectivity are listed features of the line, and the manufacturer lists a 5 year service parts warranty with registration. Record the model number from the data plate for parts orders, and verify anything not covered here with the manufacturer or the SupplyHouse team.

Frequently Asked Questions

What AFUE do Weil McLain Simplicity Boilers carry?

Weil McLain Simplicity Boilers are rated at 95% AFUE, and the manufacturer lists the line as ENERGY STAR certified. Input ratings run 110, 150, and 199 MBH depending on the model.

Can a Weil McLain Simplicity boiler run as a heat only unit?

Yes. The manufacturer lists Weil McLain Simplicity Boilers for combi use or for heat only configurations. Confirm the intended setup against the installation manual for the exact model.

What vent size and material do Simplicity boilers use?

Weil McLain Simplicity Boilers list a vent size of 2 or 3 inches. The manufacturer lists PVC, CPVC, polypropylene, and stainless steel as vent materials, and 3 inch PVC is limited to the 199-C. Verify the venting rules in the manual before ordering.

What heat exchanger is in a Weil McLain Simplicity boiler?

Weil McLain Simplicity Boilers use a stainless steel firetube heat exchanger, according to the manufacturer. Water content runs from 2.2 to 3.8 gallons depending on the model.

What are the model numbers for the Simplicity 110, 150, and 199?

SupplyHouse lists the Simplicity 110 as 383-200-000, the Simplicity 150 as 383-200-001, and the Simplicity 199 as 383-200-002, all natural gas wall mount combination boilers. The manufacturer designates them 110-C, 150-C, and 199-C. Match the model number on the boiler data plate when ordering parts.

Didn't find what you're looking for? 
Let us know
.