Apply to be a TradeMaster!
Main product image of Simplicity 199 Combination Wall Mount Boiler, 199,000 BTU (NG)
Magnifying glass
Hover image to zoom

Simplicity 199 Combination Wall Mount Boiler, 199,000 BTU (NG)

SKU:
383-200-002
Rating:
(0)
Q&A:
(0)
Simplicity 199 Combination Wall Mount Boiler, 199,000 BTU (NG)
Magnifying glass
Hover image to zoom
$3,648.64 each
In Stock
In Stock
Get 5 Thu, Nov 19 - Mon, Nov 23

MANUALS (5)

Maintenance Kits

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 148 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
Yes
Product Highlight: BTU Input
199000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.


You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Weil-McLain Rebate Center




The Simple Choice for Heat & Hot Water


Overview:

Versatility - One Boiler Does It All Simplicity boilers provide multiple homeowner heating solutions in one easy to install and maintain combi boiler. Simplicity boilers can be used as:  Combi boilers - to satisfy both hydronic space heating and domestic hot water needs  Heat Only boilers - to provide efficient and reliable hydronic space heating for your home Homeowners can realize significant savings by using the Simplicity boiler for heat only and then switching to the combi system when their hot water heater needs a replacement down the road. 


Features & Benefits:

  • Wall Hung Boiler
  • Download the Weil-McLain ProTools app on your smartphone and connect to the Simplicity boiler using Bluetooth wireless technology
  • Plenty of Capacity
  • Savings Made Simple
  • Longevity, Durability and Quality
  • Simple to Install, Maintain and Service
  • Air Inlet Silencer
  • Insulated Stainless Steel Firetube Heat Exchanger
  • Polypropylene Base

  • Touchscreen Display

  • Warranty:

    • Residential: 10 years on primary heat exchanger, 2 years on parts without registration or 5 years on parts with registration

    • Commercial: 8 years on primary heat exchanger 1 year on parts


Specifications:

  • Boiler Outlet: 3/4" MNPT
  • Boiler Inlet: 3/4" MNPT
  • DHW Inlet/Outlet Connections: 1/2" MNPT
  • Vent Connection:  3" PVC/PP/SS
  • Gas Connection: 1/2" MNPT
  • Condensate Tube Connection
  • Air Intake Connection: 3" PVC
  • Connection for Relief Valve & Air Vent: 3/4" MNPT

Specs

–
Application:

Combi Heating/Hot Water

Mount:

Wall

Energy Star Rated:

Yes

Efficiency:

95%

Fuel Type:

Natural Gas

Vent Type:

Direct Vent

Features:

Combo DHW

Wall Mounted

BTU Input:

199000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

Simplicity 199 NG

Replacement Parts

SKU: 383-200-002

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Heat exchanger
383-700-286
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Insulation with integrated seal - bottom cover plate
383-700-293
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Disc burner refractory
383-700-373
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Burner gasket
383-700-301
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Burner tube
383-700-290
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Kit-Service Gaskets/O-Ring Simplicity
383-700-360
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Kit-Service Gaskets/O-Ring Simplicity
383-700-360
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Condensate dish
383-700-333
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Condensate dish gasket
383-700-383
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue gasket
383-700-384
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Top cover insulation & heat exchanger insulation wrap
383-700-368
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Top cover insulation & heat exchanger insulation wrap
383-700-368
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Cover plate
383-700-328
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy