Apply to be a TradeMaster!
Main product image of Electronic Aquastat w/ LWCO (High Limit or High/Low Limit Combo), 381-300-000
Magnifying glass
Hover image to zoom

Electronic Aquastat w/ LWCO (High Limit or High/Low Limit Combo), 381-300-000

SKU:
381-300-000
Rating:
(1)
Q&A:
(0)
Electronic Aquastat w/ LWCO (High Limit or High/Low Limit Combo), 381-300-000
Magnifying glass
Hover image to zoom
$413.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
WGO Boilers, WTGO Boilers

Description

–
Electronic aquastat - high limit or combination of high/low limit with LWCO

High Limit: 100° to 220°
Low Limit: 110° to 200°
Circulator Amps: 5.8 FLA
Anticipator: 0.2 amps

Specs

–
Used With:

WGO Boilers

WTGO Boilers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It is somthing I needed to make my life better i needed it.

I must replace my boilers gun and controls was able to get everything from you great people.
none
Calumet, Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy