Shop Resideo Sale
Main product image of 7" Vent Damper, 381-800-477
Magnifying glass
Hover image to zoom
7" Vent Damper, 381-800-477
Magnifying glass
Hover image to zoom
$373.45 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Used With
PFG Boilers

Description

–
7" Vent Damper

Specs

–
Size:

7"

Used With:

PFG Boilers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very pleased.

Very pleased with part and how quickly it arrived.
Dino
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A good product

Everything went well, Thanks
Joe
Montana
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy