Apply to be a TradeMaster!
Main product image of Ultra Easy-Up Manifold Kit for Ultra 80-105 (1-1/4" Piping), 383-500-765
Magnifying glass
Hover image to zoom

Ultra Easy-Up Manifold Kit for Ultra 80-105 (1-1/4" Piping), 383-500-765

SKU:
383-500-765
Rating:
(6)
Q&A:
(2)
Ultra Easy-Up Manifold Kit for Ultra 80-105 (1-1/4" Piping), 383-500-765
Magnifying glass
Hover image to zoom
$735.27 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
NOTE: Circulator is NOT included in the Ultra Easy-Up Manifold Kit. A circulator ships with every Ultra boiler.

Features
  • Saves Time
    • Ready to install design reduces average single-boiler installation time by two hours or more
  • Saves Money
    • Less than the cost of all components, plus assembly time (layout, measuring, cutting, soldering, etc.)
  • Easy Installation
    • A few connections while ensuring proper flow through the boiler
  • Eliminates Piping Errors
    • Helps ensure correct piping strategy by incorporating the primary/secondary piping requirement
  • Provides a Professional Appearance
    • Neat joints, top-quality components, color-code valves, precise & true installation
  • Makes Indirect Water Heater Installation Easy
    • Includes boiler flow check & take-offs for domestic hot water connection for now or in the future
  • Simple System Servicing
    • Manifold shut off valves provide quick isolation of the boiler & circulator from system piping

Specs

–
Piping:

1-1/4"
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
You May Also Need

Product Reviews

4.33 out of 6 reviews
80% would recommend this product
4.33
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Better off building it yourself!

I bought this to replace the one I installed less than 5 years ago and was leaking everywhere. I bought this as I saw that the new design has a flexible section that I thought may reduce stress that I suspected caused the issues on the first one. The workmanship on the new one is terrible and I doubt it will last any longer than the first one. Save your money and build the header yourself.
Jason
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ultra easy up manifold

Makes installing primary and secondary piping on boilers the correct way.with out adding more labor to jobs.
Heating contractor
Vernon ct
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

Easy to use, good suggestion.
Pete
Superior, WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good but too expensive

Save you time but not money. You can make this part for under a $100. If money is no object I recommend that you purchase it. Package state that it comes with reducers, not in box, had to purchase 1" 1/2 to 1" reducers.
Doitall
Briarwood, New york
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive but not really!

Thought it was expensive until started to look at the cost of large copper fittings. The fit was perfect and took hours off of the project.
Calimesadan
Weston, CO
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for boiler piping

I revamped a multi-zone hydronic heating system and incorporated the Ultra Easy-up boiler module with custom pre-fabricated supply and return modules. It made for a quick installation of the new boiler and looks great. The system is in operation for two month now and has worked flawless.
EGMNJ
NJ
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can you tell me the max height off the top of the boiler this set up is?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manifold would be 22.5" above the boiler.

Was this review helpful to you?

Q: can this set up be used for peerless pure fire boilers or do they make one for that make.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This kit is specific to the Weil Mclain Ultra 80-105 boiler.

Was this review helpful to you?