Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Boiler Parts
Weil McLain Boiler Parts
Weil McLain GV Boiler Parts
Anderol 465 Oil for Blower Motor on GV & GV90 Boilers
Brand:
Weil-McLain
SKU:
592-900-015
Rating:
(5)
Q&A:
(0)
Hover image to zoom
592-900-015 has been discontinued
Discontinued February 16, 2017
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Anderol 465 Oil for Blower Motor on GV & GV90 Boilers, 1.7 oz, 592-900-036
Brand:
Weil-McLain
SKU:
592-900-036
(0)
Backorder
Get itÂ
Thu, Jul 2 - Fri, Jul 31
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
GV Boilers, GV 90+ Boilers
Description
–
ANDEROL 465 as an ISO Grade 68 (nominal), synthetic diester-based lubricant that is formulated to offer extended lubrication over a wide temperature range, resist gumming and speed fluctuations, and minimize wear
Specs
–
Used With:
GV Boilers
GV 90+ Boilers
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 5Â reviews
100%
would recommend this product
5
out of 5 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
ShowingÂ
1-5
 ofÂ
5
 reviews
Sort: Most Recent
A Great synthetic diester-base lubricant!
Meets manufactures specs.
Bruceko
Castle Rock Colorado
10 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Anderol 465 Oil would buy again
Great price and product from Supply House. I will tell my friends about them. Quick delivery too
Bob K
Toms River, NJ
10 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
blower oil
It is what the doctor orded for the blower motor
chestnut
Idaho
10 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Just what I was looking for.
Its a lubricant.
leaderreader
CO
11 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
very good
nothing bettter
rf
montana
11 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video