Apply to be a TradeMaster!
Main product image of Gold Plus 30 Indirect Water Heater
Magnifying glass
Hover image to zoom

Gold Plus 30 Indirect Water Heater

SKU:
633-800-351
Rating:
(2)
Q&A:
(4)
Gold Plus 30 Indirect Water Heater
Magnifying glass
Hover image to zoom
633-800-351 has been discontinued
Discontinued August 30, 2012
This product was discontinued by the manufacturer.
Direct Replacement:
Aqua-Plus 35 Pewter Indirect Water Heater
SKU:633-600-000
(0)
Backorder
Backorder
Get it Thu, Jul 16 - Mon, Aug 17
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Capacity (Gallons)
33 Gallons
Product Highlight: Height (Inches)
38" Height
Product Highlight: Diameter (Inches)
22-1/4" Diameter
Product Highlight: Warranty
Limited Lifetime (Tank Assembly), 1 Year (Parts) Warranty
Product Highlight: BTU Input
110000 BTUs
Product Highlight: Size
1"

Description

Weil Mclain Gold Plus 30 Indirect Water Heater Information:
Boiler Heating Capacity: 110 MBH
Flow Ratings (115F) In Gallons : 230
First Hour Flow Ratings (140F) In Gallons: 140
Domestic Side Capacity In Gallons: 28
Boiler Side Capacity In Gallons: 5

Specs

BTU Input:

110000

Application:

Plumbing

Height (Inches):

38"

Diameter (Inches):

22-1/4"

Water Connection:

3/4"

Size:

1"

Capacity (Gallons):

33

Capacity (Boiler):

5 Gallons

Capacity (Domestic):

28 Gallons

Circulator (GPM):

8

Heating Surface:

13 Sq. ft.

1st Hour Delivery (Gallons):

230 Gallons @ 115°F

Warranty:

Limited Lifetime (Tank Assembly), 1 Year (Parts)

Max PSI (Boiler):

45 psi

Max PSI (Domestic):

150 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

One of the better indirect storage tanks

I generally install these with a wall mount direct vent boiler, the tank is extremely efficient (comes up to temp quickly, depending on boiler BTU) and has great recovery. I like the tank within a tank, it seems to last longer than the coil type indirects (although the Super Stor is a quality tank as well). The deciding factor most of the time is exact replacement of an older version.
HVAC tech
Jersey City
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gold Plus 30 Indirect Water Heater

Good product, relatively easy to install by do-it-yourself'ers like me. Drain is at top, so it requires a syphon set up. 1 inch threaded boiler connections are hard to find at typical hardware stores, so suggest ordering them with the tank. I use it as my primary hot water source. Water is pre-heated by my solar system.
Josh
Londonderry, NH
16 years ago
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: What is the benefit of using two zone circulator relay with the indirect water heaters?

Asked by Andy Mac 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It would make wiring easier and give priority to the indirect water heater.

Was this review helpful to you?

Q: WHAT IS THE BEST CONNECTION TO USE ON THE BOILER SIZE PIPING? COPPER MALE ADAPTERS OR STEEL PIPE?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Either approach will work.

Was this review helpful to you?
- HVAC tech

Copper.

Was this review helpful to you?

Q: DO you have pictured instructions of how to hook it up to a Weil Mclain gold boiler, if so can you e-mail it to me.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Here is the installation manual for the Plus, Gold Plus, and Ultra Plus indirect water heaters: http://s3.pexsupply.com/manuals/1283434775392/38633_PROD_FILE.pdf

Was this review helpful to you?

Q: I have a 58000 btu biasi B-3. Can I add a zone & use this heater. If so should I expect sufficient hot water for a 1.5 ba home w/ washer, dishwasher. 4 occupants.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, assuming your boiler is sized correctly, you can add an indirect water heater.

Was this review helpful to you?