Apply to be a TradeMaster!
Main product image of 8100 SA 2 Zyklop Speed Ratchet, Bit & Socket Set, 1/4" Drive, Metric (42 Pieces)
Magnifying glass
Hover image to zoom

8100 SA 2 Zyklop Speed Ratchet, Bit & Socket Set, 1/4" Drive, Metric (42 Pieces)

Brand:
Wera
SKU:
05003533001
Rating:
(0)
Q&A:
(0)
8100 SA 2 Zyklop Speed Ratchet, Bit & Socket Set, 1/4" Drive, Metric (42 Pieces)
Magnifying glass
Hover image to zoom
$330.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Perfectly conceived in every detail: the storage case for the Zyklop Speed ratchet sets! The two-tone foam insert section means that the tools can be quickly and reliably replaced, and that missing tools can be detected immediately. The tools and their position can be clearly seen in the lid where they have been laser-etched, ensuring that they are legible even when the insert section is covered with grease, dirt or oil.

Features:
  • For 1/4" square sockets as well as 1/4" adaptors with square drive.
  • Foam section can be removed and placed in the drawer of a tool cabinet or trolley.
  • "Take it easy" Tool Finder provides profile and size color coding for quick and easy tool selection.

Includes:
  • (1) 8000 A Zyklop Speed Ratchet with 1/4" Drive
  • (13) 8790 HMA Zyklop 1/4" Sockets: 4/4.5/5/5.5/6/7/8/9/10/11/12/13/14 x 23mm
  • (1) 8789 A Zyklop Sliding T-handle, 1/4", 1/4" x 110mm
  • (1) 8794 A Zyklop Wobble Extension, 1/4", 1/4" x 56mm
  • (1) 8795 A Zyklop Universal Joint, 1/4", 1/4" x 35.5mm
  • (1) 8784 A1 Zyklop Bit Adapter, 1/4", 1/4" x 37mm
  • (1) 8796 SA Zyklop "Flexible-Lock" Extension with Free-Turning Sleeve, Short
  • (1) 8796 LA Zyklop "Flexible-Lock" Extension with Free-Turning Sleeve, Long
  • (3) 851/1 Phillips #1, #2 & #3 Bits, 25mm
  • (3) 855/1 Pozidriv #1, #2 & #3 Bits, 25mm
  • (8) 867/1 TORX BO Bits with Bore Hole: 8/9/10/15/20/25/30/40 x 25mm
  • (5) 840/1 Hex-Plus Bits: 3.0/4.0/5.0/6.0/8.0 x 25mm
  • (3) 800/1 Slotted Bits: 0.6 x 4.5/1.0 x 5.5/1.2 x 8.0 x 25mm

Specs

–
Product Type:

Drill Bit

Ratchet

Socket

Size:

1/4"

Bit Type:

Hex 3.0mm

Hex 4.0mm

Hex 5.0mm

Hex 6.0mm

Hex 8.0mm

Phillips #1

Phillips #2

Phillips #3

Pozidriv #1

Pozidriv #2

Pozidriv #3

Slotted

Torx T8

Torx T9

Torx T10

Torx T15

Torx T20

Torx T25

Torx T30

Torx T40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy