Apply to be a TradeMaster!
Main product image of Koloss 1/2" Ratchet w/ 1/2" Drive (3 Pieces)
Magnifying glass
Hover image to zoom
Koloss 1/2" Ratchet w/ 1/2" Drive (3 Pieces)
Magnifying glass
Hover image to zoom
$105.42 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
The KOLOSS is a reversible, heavy-duty ratchet that can be used with a load of at least 600 Newton metres. The dual ratchet teeth and the minimum return angle of only 6° ensure rapid and precise screwdriving even in confined situations. This ratchet can also be safely and officially used as a hammer; and the best thing: absolutely no impact on the hammer faces, however hard, can destroy the ratchet mechanism. This ratchet comes in a set with a practical holster for belt attachment or to a machine with the aid of the snap hook as well as a pad to protect materials and the surface of the workpiece.

Features:
  • Heavy-duty ratchet that can also be safely used as a hammer.
  • Non-removable sealed and hardened square drive for tough jobs.
  • Tubular shaft which minimizes impact vibrations.
  • For loads of at least 600 Newton metres.
  • Push-through square drive for right/left switchover.
  • Gives the robust 30 saw teeth the precision engineering effect of 60 fine teeth with a 6° return angle.

Specs

–
Product Type:

Ratchet

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy