Apply to be a TradeMaster!
Main product image of Zyklop Socket Set, 3/8" Drive (9 Pieces)
Magnifying glass
Hover image to zoom
Zyklop Socket Set, 3/8" Drive (9 Pieces)
Magnifying glass
Hover image to zoom
$74.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
Who would have thought that the storage of sockets could be completely revolutionized, and that someone could come up with a stylish belt with securely attached sockets that can still be easily removed? Wera designed a robust textile belt with 9 sockets which takes up minimal space, and features a smooth turning Twist to Unlock mechanism ensuring a secure fit and simple removal of the sockets. It also includes a snap hook for secure fastening to a belt loop or pocket, and offers a nonwoven reverse side with hook and loop strips for simple attachment to a wall, shelf, or tool trolley and to the Wera 2go tool transport system.

Features:
  • 9-piece socket set on a robust textile belt.
  • All new smooth turning mechanism guarantees both secure and rattle-free storage, yet allows easy removal of the tool.
  • "Take it easy" Tool Finder provides profile and size color coding for quick and easy tool selection.
  • For manual and power tool operations (non-impact).

Specs

–
Product Type:

Socket

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy