Apply to be a TradeMaster!
Main product image of 8100 SB 10 Zyklop Metal Ratchet Set w/ Push-Through Square, 3/8" Drive, Imperial (29 pieces)
Magnifying glass
Hover image to zoom

8100 SB 10 Zyklop Metal Ratchet Set w/ Push-Through Square, 3/8" Drive, Imperial (29 pieces)

Brand:
Wera
SKU:
05004050001
Rating:
(0)
Q&A:
(0)
8100 SB 10 Zyklop Metal Ratchet Set w/ Push-Through Square, 3/8" Drive, Imperial (29 pieces)
Magnifying glass
Hover image to zoom
$179.99 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
This Zyklop Metal Ratchet Set features an incredibly compact set arrangement with many tools in a minimum of space, and offers a completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. These sets can be positioned upright for tidy storage on the workshop shelf. The much lower weight of this set makes carrying more convenient than ever before. The textile box and the tools will even survive a fall undamaged!

Includes:
  • (1) 8003 B Zyklop Metal Ratchet with Push-Through Square, 3/8"
  • (9) 8790 HMB Zyklop 3/8" Sockets: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16" x 29mm; 5/8", 11/16", 3/4" x 30mm
  • (1) 8794 LB Zyklop Extension with Free-Turning Sleeve, Long, 3/8"
  • (1) 8794 B Zyklop Wobble Extension, 3/8"
  • (1) 8784 B1 Zyklop Bit Adapter, 3/8"
  • (3) 851/1 Phillips #1, #2 & #3 Bits x 25mm
  • (2) 855/1 Pozidriv #1 & #2 Bits x 25mm
  • (6) 867/1 TORX Bits: 15/20/25/27/30/40 x 25mm
  • (5) 840/1 Slotted Bits: 5/32", 3/16", 7/32", 1/4", 5/16" x 25mm
  • "Take it easy" Tool Finder provides profile and size color coding for quick and easy tool selection

Specs

–
Product Type:

Drill Bit

Socket

Ratchet

Size:

3/8"

Bit Type:

Phillips #1

Phillips #2

Phillips #3

Pozidriv #1

Pozidriv #2

Slotted

Torx T15

Torx T20

Torx T25

Torx T27

Torx T30

Torx T40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy