Apply to be a TradeMaster!
Main product image of Zyklop Insulated Ratchet & Socket Set w/ 3/8" Drive & Switch Lever (17 Pieces)
Magnifying glass
Hover image to zoom

Zyklop Insulated Ratchet & Socket Set w/ 3/8" Drive & Switch Lever (17 Pieces)

Brand:
Wera
SKU:
05004970001
Rating:
(0)
Q&A:
(0)
Zyklop Insulated Ratchet & Socket Set w/ 3/8" Drive & Switch Lever (17 Pieces)
Magnifying glass
Hover image to zoom
$581.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Color
Multicolor

Description

–
The 8100 SB VDE Zyklop Insulated Ratchet & Socket Set is an incredibly compact set arrangement for a lot of tools in a small space. The tools come in a low-weight, low-volume, robust and durable textile box and can be positioned upright for clear storage in the workshop shelf. The textile outer material provides additional surface protection for your tools. These tools have been individually tested per IEC 60900 at 10,000V for safe working at the approved voltage of 1,000V.

Features:
  • Fine-toothed ratchet with 80 teeth for a short return angle of 4.5°
  • Robust and extremely compact textile box with socket holders which ensure a secure hold and easy socket removal by means of a rotating mechanism
  • Tools and textile box protect sensitive surfaces, the box is Wera 2go compatible

Includes:
  • (1) 8007 B VDE 3/8" Zyklop Insulated Ratchet with Switch Lever
  • (14) 8790 B VDE 3/8" Zyklop Insulated Sockets
  • (1) 8794 SB VDE 3/8" Zyklop Insulated Extension, Short
  • (1) 8794 LB VDE 3/8" Zyklop Insulated Extension, Long
  • (1) Hook and Loop Fastener Strip 240, 240 x 50 mm

Specs

–
Product Type:

Ratchet

Socket

Size:

3/8"

Color:

Multicolor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy