Shop Resideo Sale
Main product image of 6001 Joker Switch 8 Imperial Set 1 Set of Ratcheting Combination Wrenches, Imperial (8 Pieces)
Magnifying glass
Hover image to zoom

6001 Joker Switch 8 Imperial Set 1 Set of Ratcheting Combination Wrenches, Imperial (8 Pieces)

Brand:
Wera
SKU:
05020093001
Rating:
(0)
Q&A:
(0)
6001 Joker Switch 8 Imperial Set 1 Set of Ratcheting Combination Wrenches, Imperial (8 Pieces)
Magnifying glass
Hover image to zoom
$400.99 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1/2", 5/8", 5/16", 3/8", 11/16", 9/16", 7/16"

Description

–
High quality set of ratcheting combination wrenches by Wera: Joker ratcheting combination wrenches with angled ratchet head and switch lever. The metal plate in the jaw provides for the holding function which reduces the risk of losing nuts and bolts. The integrated limit stop can prevent any slipping from the bolt head downwards and enables higher torque to be applied. The exchangeable metal plate in the jaw securely holds nuts and bolts with its extra hard teeth and reduces the risk of slipping. The double-hex geometry delivers a very positive connection with nuts or bolts and again provides for a lower risk of any slipping. The low return angle of only 30° at the jaw end avoids any time-consuming flipping of the wrench when fastening. The reversible ratchet mechanism at the ring end with its fine toothing (80 teeth) ensures great flexibility even in confined spaces. Audibly precise ratchet mechanism. Additionally, the robust two-piece locking element provides for an extreme stability. Comes with a 15° angled ratchet end for secure work even at high torque. The special forged geometry allows for high torque transfer and high flexural rigidity. Manufactured out of high-performance chrome-molybdenum steel with a nickel-chromium coating for high corrosion protection. With "Take it easy" Tool Finder: colour coding according to size.

Features:
  • Practical holding function thanks to the metal plate in the jaw
  • Limit stop prevents any slipping
  • Very fine toothing and robust locking element
  • Ratchet end angled by 15°
  • With Take it easy tool finder: colour coding by size


Includes:
  • 05020075001 1 x 5/16" x 144 mm
  • 05020076001 1 x 3/8" x 159 mm
  • 05020077001 1 x 7/16" x 165 mm
  • 05020078001 1 x 1/2" x 171 mm
  • 05020079001 1 x 9/16" x 187 mm
  • 05020080001 1 x 5/8" x 213 mm
  • 05020081001 1 x 11/16" x 234 mm
  • 05020082001 1 x 3/4" x 246 mm

Specs

–
Product Type:

Wrench

Size:

3/4"

1/2"

5/8"

5/16"

3/8"

11/16"

9/16"

7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy