Apply to be a TradeMaster!
Main product image of 6004 Joker XL Self-Setting Spanner
Magnifying glass
Hover image to zoom

6004 Joker XL Self-Setting Spanner

Brand:
Wera
SKU:
05020104001
Rating:
(0)
Q&A:
(0)
6004 Joker XL Self-Setting Spanner
Magnifying glass
Hover image to zoom
$77.99 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 15/16"

Description

–
Many users wish to have a universal screwdriving tool with the widest possible range of applications. It should be a single tool for multiple metric and imperial dimensions. It should automatically adjust to the different screw sizes. It should be safe to grab without damaging anything and should allow for high working speeds. With its continuous and parallel jaws the Joker 6004 replaces several single spanner sizes. The required size is automatically and continuously set when attaching the tool to the hexagon bolt or screw. The integrated lever mechanism securely clamps the hexagon screw or bolt between the jaws, which significantly reduces the risk of slippage or damage. The ratchet feature ensures fast and consistent screwdriving without removing the tool. By using the corner-width rectangular prisms, a return angle of only 30° can be achieved. The single-arm design, in conjunction with the ratchet feature and the corner-width prism, makes it possible to work even in confined spaces. The adjustable Joker 6004 is the universal screwdriving tool. Self-setting. Gripping. Spanning.

Features:
  • The adjustable Joker 6004 covers all metric and imperial dimensions in the respective field of application
  • Automatic and continuous grip of hexagon screws and bolts
  • Lever mechanism when gripping avoids slipping and damage
  • Fast and consistent screwdriving without removing the wrench thanks to mechanical ratchet function
  • Return angle of only 30° through placement in the corner-width rectangular prisms in the mouth
  • Application: Hexagon screw heads and bolts with wrench size 19-24 (metric) or 3/4"-15/16" (imperial)
  • Design: Self-setting spanner with ratchet function; size-adjustable mouth side, parallel smooth jaws; with 30° return angle due to the corner-width rectangular prisms in the mouth; hole for hanging

Specs

–
Product Type:

Wrench

Size:

3/4"

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy