Apply to be a TradeMaster!
Main product image of 6003 Joker 11 Set 1 Combination Wrench Set (11 Pieces)
Magnifying glass
Hover image to zoom

6003 Joker 11 Set 1 Combination Wrench Set (11 Pieces)

Brand:
Wera
SKU:
05020231001
Rating:
(0)
Q&A:
(0)
6003 Joker 11 Set 1 Combination Wrench Set (11 Pieces)
Magnifying glass
Hover image to zoom
$199.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
As the installation space becomes increasingly tight during screwdriving, it remains necessary that tools enable users to work successfully. Narrow spaces require additional placement points of the tool, to allow screws to be accessed and actuated. Can spanners be modified so that the placement possibilities of the tool increase? The combination of the 7.5° pivoted mouth and the double hexagon geometry doubles the placement points. A repeated 180° turn of the wrench around the longitudinal axis during screwdriving provides four placement possibilities, and bolts or screw heads can be "taken" every 15°. The Joker 6003 with its smart mouth geometry significantly expands the range of uses in confined spaces. The Joker 6003 will automatically find the respective placement point after every turn. The slim yet robust ring side is angled by 15° to the tool axis. The high-quality surface treatment achieves a high and longlasting corrosion protection. With Take it easy tool finder: colour coding by size. The Joker pouches are suitable for attachment to walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook and loop fastener system on the back.

Features:
  • Especially suitable for tight spaces
  • The special mouth geometry expands the placement possibilities of the tool
  • The low return angle in the mouth "takes" the screw every 15°
  • Slim ring side angled by 15°
  • Suitable for docking with the Wera 2go system


Includes:
  • 05020200001 1 x 8 x 115 mm
  • 05020201001 1 x 10 x 125 mm
  • 05020202001 1 x 11 x 135 mm
  • 05020203001 1 x 12 x 148 mm
  • 05020204001 1 x 13 x 160 mm
  • 05020205001 1 x 14 x 167 mm
  • 05020206001 1 x 15 x 174 mm
  • 05020207001 1 x 16 x 182 mm
  • 05020208001 1 x 17 x 190 mm
  • 05020209001 1 x 18 x 210 mm
  • 05020210001 1 x 19 x 230 mm

Specs

–
Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy