Apply to be a TradeMaster!
Main product image of 784 A 1/4" Adaptor with Quick-Release Chuck
Magnifying glass
Hover image to zoom

784 A 1/4" Adaptor with Quick-Release Chuck

Brand:
Wera
SKU:
05042750001
Rating:
(1)
Q&A:
(0)
784 A 1/4" Adaptor with Quick-Release Chuck
Magnifying glass
Hover image to zoom
$28.59 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Adaptor from square to hexagonal. Comes with quick-release chuck for rapid bit change. Suitable for the attachment of bits with 1/4" hexagon drive as per DIN ISO 1173-C 6.3.

Features:
  • 1/4" adaptor with quick-release chuck
  • Equipped with ball stop groove
  • 1/4" square socket drive
  • Application: Suitable for 1/4" DIN ISO 1173-C 6,3 hexagon insert bits and Wera Series 1
  • Design: With Wera quick-release chuck
  • Drive: 1/4" female square

Specs

–
Product Type:

Adapter

Size:

1/4"

Features:

Quick-Release Chuck

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A quality piece.

Assembly well made with excellent retention.
Supertech
Shelby Township. MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy