Apply to be a TradeMaster!
Main product image of 784 B 3/8" Adaptor with Quick-Release Chuck
Magnifying glass
Hover image to zoom

784 B 3/8" Adaptor with Quick-Release Chuck

Brand:
Wera
SKU:
05042755001
Rating:
(0)
Q&A:
(0)
784 B 3/8" Adaptor with Quick-Release Chuck
Magnifying glass
Hover image to zoom
$24.99 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
Adaptor from square to hexagonal. Comes with quick-release chuck for rapid bit change. Suitable for the attachment of bits with 1/4" hexagon drive as per DIN ISO 1173-C 6.3.

Features:
  • Application: Suitable for 1/4" DIN ISO 1173-C 6,3 and 5/16" DIN ISO 1173-C 8 hexagon insert bits and Wera Series 1 and 2
  • Design: With Wera quick-release chuck
  • Drive: 3/8" female square
  • 3/8" adaptor with quick-release chuck
  • Suitable for bits with 1/4" hexagon drive (Wera connecting series 1)
  • Equipped with ball stop groove

Specs

–
Product Type:

Adapter

Size:

3/8"

Features:

Quick-Release Chuck

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy