Shop Resideo Sale
Main product image of Tool-Check PLUS Mini Ratchet, Bit & Socket Set (39 Pieces)
Magnifying glass
Hover image to zoom

Tool-Check PLUS Mini Ratchet, Bit & Socket Set (39 Pieces)

Brand:
Wera
SKU:
05049055001
Rating:
(0)
Q&A:
(0)
Tool-Check PLUS Mini Ratchet, Bit & Socket Set (39 Pieces)
Magnifying glass
Hover image to zoom
$119.99 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8mm, 5mm, 1/4", 3mm, 4mm, 6mm

Description

–
This combination tool set consists of a ratchet, bits, sockets and holder in a minimum of space and is ideal as a universal companion for a whole host of screwdriving applications. This set is equipped with a high quality bit holder with Kraftform Plus handle for pleasant, ergonomic working that prevents blisters and calluses.

Features:
  • "Take it easy" Tool Finder provides profile and size color coding for quick and easy tool selection.
  • Simple fitting and removal of tools.
  • Very robust and a long service life.

Includes:
  • (1) 8001 A Bit Ratchet 1/4", 1/4" x 87mm
  • (1) 813 Bitholding Screwdriver, 1/4" x 78mm
  • (1) 889/4/1 K Rapidaptor Universal Bit Holder, 1/4" x 50mm
  • (1) 870/1 Adaptor, 1/4" x 25mm
  • (7) 8790 HMA Zyklop 1/4" Sockets: 5.5/6.0/7.0/8.0/10.0/12.0/13.0 x 23mm
  • (6) 851/1 Phillips #1, #2 & #3 Bits: (2) #1, (3) #2, (1) #3 x 25mm
  • (5) 855/1 Pozidriv #1, #2 & #3 Bits: (1) #1, (3) #2, (1) #3 x 25mm
  • (6) 867/1 TORX Bits: 10/15/20/25/30/40 x 25mm
  • (5) 867/1 TORX BO Bits with Bore Hole: 10/15/20/25/30 x 25mm
  • (5) 840/1 Hex-Plus Bits: 3.0/4.0/5.0/6.0/8.0 x 25mm
  • (1) 800/1 Slotted Bit, 1 x 5.5 x 25mm

Specs

–
Bit Type:

Phillips #2

Torx T30

Torx T40

Phillips #1

Torx T10

Torx T15

Torx T20

Hex

Pozidriv #1

Pozidriv #3

Slotted

Torx T25

Phillips #3

Pozidriv #2

Product Type:

Socket

Drill Bit

Ratchet

Size:

8mm

5mm

1/4"

3mm

4mm

6mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy