Apply to be a TradeMaster!
Main product image of Tool-Check PLUS Imperial 1, (39 pieces)
Magnifying glass
Hover image to zoom

Tool-Check PLUS Imperial 1, (39 pieces)

Brand:
Wera
SKU:
05049060001
Rating:
(0)
Q&A:
(0)
Tool-Check PLUS Imperial 1, (39 pieces)
Magnifying glass
Hover image to zoom
$119.99 each
In Stock
In Stock
Get 15 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–

39-piece set. Very compact tool set for manual and machine use. The green locking elements of the Tool-Check secure the tools during transport. Includes one 1/4" bit ratchet in drop-forged solid steel design. Fine toothing mechanism (60 teeth) for a small return angle of 6° for precise working. Easy clockwise/counterclockwise switching. Ergonomically shaped ratchet head and lever. 1/4" sockets can also be used with the Wera 870/1 adapter (1/4" external hexagon to 1/4" external square head) included in the set. 7 Zyklop sockets (1/4", imperial sizes) for manual and machine-operated tools; with ball stop groove. Knurling at the rear end for manageability during manual screwdriving. With Take it easy tool finder: colour coding by size - for quick and easy identification of the required tool. Made of matt chrome-plated chrome-vanadium. 28 bits, BTZ design with BiTorsion zone (prevents the bit from breaking prematurely) and Take it easy tool finder: colour coding by profile and size stamping, tough design (Z) for universal use, Phillips, TORX®, TORX® BO, slotted and square head for universal use. In the very compact, functional Tool-Check.

Specs

–
Bit Type:

Square #2

Phillips #3

Hex

Torx T10

Torx T30

Torx T20

Phillips #2

Torx T15

Square #3

Square #1

Phillips #1

Torx T25

Torx T40

Slotted

Product Type:

Socket

Drill Bit

Ratchet

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy