Apply to be a TradeMaster!
Main product image of Kraftform Kompakt Zyklop Speed Ratchet, Bit & Socket Set (26 pieces)
Magnifying glass
Hover image to zoom

Kraftform Kompakt Zyklop Speed Ratchet, Bit & Socket Set (26 pieces)

Brand:
Wera
SKU:
05051045001
Rating:
(0)
Q&A:
(0)
Kraftform Kompakt Zyklop Speed Ratchet, Bit & Socket Set (26 pieces)
Magnifying glass
Hover image to zoom
$145.99 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Kraftform Kompakt Zyklop Speed Ratchet, Bit & Socket Set (26 pieces)

Includes:
  • (1) 8000 A Zyklop Speed Ratchet with 1/4" drive
  • (1) 8784 A1 Zyklop Bit Adapter, 1/4"
  • (1) 8794 LA Zyklop Extension with Free-Turning Sleeve, Long, 1/4"
  • (3) 851/4 Phillips #1, #2 & #3 Bits, 50mm
  • (2) 855/4 Pozidriv #1 & #2 Bits, 50mm
  • (6) 867/4 Z TORX Bits: 10/15/20/25/27/30 x 50mm
  • (1) 800/4 Slotted Bits, 1 x 5.5 x 50mm
  • (4) 840/4 Hex-Plus Bits: 3.0/4.0/5.0/6.0 x 50mm
  • (7) 8790 HMA Zyklop 1/4" Sockets: 5.5/6/7/8/10/12/13 x 23mm
  • Hook and Loop Fastener Strip, 70 x 50mm
  • Pouch for belt attachment

Specs

–
Product Type:

Drill Bit

Ratchet

Socket

Size:

1/4"

Bit Type:

Hex 3.0mm

Hex 4.0mm

Hex 5.0mm

Hex 6.0mm

Phillips #1

Phillips #2

Phillips #3

Pozidriv #1

Pozidriv #2

Slotted

Torx T10

Torx T15

Torx T20

Torx T25

Torx T27

Torx T30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy