Apply to be a TradeMaster!
Main product image of Tool-Check Mini Ratchet, Bit & Socket Set (38 Pieces)
Magnifying glass
Hover image to zoom
Tool-Check Mini Ratchet, Bit & Socket Set (38 Pieces)
Magnifying glass
Hover image to zoom
$95.88 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Wera Tool-Check combines a number of frequently needed, innovative tools in a minimum of space. Arranged logically and clearly visible, tools can be immediately identified. The high quality materials used for the Tool-Check are highly durable, and ensure a long service life. The Wera Tool-Check features highly ergonomic tools – even for work in very confined spaces. This set comes with a practical clip for belt attachment so the Tool-Check is always at hand even for mobile applications.

Features:
  • 1/4" bit ratchet, tough-absorbing bits, Rapidaptor holder, adaptor and 1/4" sockets.
  • Simple operation, even with just one hand, in confined working spaces.
  • "Take it easy" Tool Finder provides profile and size color coding for quick and easy tool selection.
  • Simple fitting and removal of tools.
  • Very robust and a long service life.

Includes:
  • (1) 8001 A Bit Ratchet 1/4", 1/4" x 87mm
  • (1) 889/4/1 K Rapidaptor Universal Bit Holder, 1/4" x 5 mm
  • (1) 870/1 Socket Adapter, 1/4" x 25mm
  • (7) 8790 HMA Zyklop 1/4" Socket: 5.5/6/7/8/10/12/13 x 23mm
  • (6) 851/1 TZ Phillips #1, #2 & #3 Bits: (2) #1 (3) #2, (1) #3 x 25mm
  • (5) 855/1 TH Pozidriv #1, #2 & #3 Bits: (1) #1, (3) #2, (1) #3 x 25mm
  • (6) 867/1 TZ TORX Bits: 10/15/20/25/30/40 x 25 mm
  • (5) 867/1 Z TORX BO Bits with Bore Hole: 10/15/20/25/30 x 25mm
  • (1) 800/1 TZ Bit, 1 x 5.5 x 25mm
  • (5) 840/1 Z HEX Plus Bits: 3.0/4.0/5.0/6.0/8.0 x 25mm

Specs

–
Product Type:

Ratchet

Socket

Drill Bit

Bit Type:

Hex 3.0mm

Hex 4.0mm

Hex 5.0mm

Hex 6.0mm

Hex 8.0mm

Phillips #1

Phillips #2

Phillips #3

Pozidriv #1

Pozidriv #2

Pozidriv #3

Torx T10

Torx T15

Torx T20

Torx T25

Torx T30

Torx T40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy