Shop Resideo Sale
Main product image of 8001 A Zyklop Mini 1 Bit Ratchet 1/4" SB w/ 1/4" Drive (2 Pieces)
Magnifying glass
Hover image to zoom

8001 A Zyklop Mini 1 Bit Ratchet 1/4" SB w/ 1/4" Drive (2 Pieces)

Brand:
Wera
SKU:
05073230001
Rating:
(0)
Q&A:
(0)
8001 A Zyklop Mini 1 Bit Ratchet 1/4" SB w/ 1/4" Drive (2 Pieces)
Magnifying glass
Hover image to zoom
$41.99 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
This Wera Mini ratchet is simple to operate, even with just one hand, in confined working spaces. The Zyklop Mini 1 has a drop-forged, full-steel design and fine-pitched mechanism with 60 teeth that allows a small return angle of 6° for precise working. The thumbwheel allows rapid fastening in confined situations when there is no space for ratcheting. The Zyklop Mini 1 can withstand at least 65 Nm - that is far more power than can normally be transferred to such a small tool.

Features:
  • Slim design, making it ideal for all particularly confined working situations.
  • Simple switching between left/right operations.
  • Thumbwheel enables rapid screwdriving.
  • Fine tooth mechanism - 60 teeth, allowing a small return angle of only 6°
  • Torque of over 65 Nm.
  • Ergonomically designed ratchet head and lever.
  • Easy left/right switchover.
  • Suitable for 1/4" bit and socket take-up.
  • Kraftform handle with proven Kraftform geometry provides perfectly designed finger contact zones, ergonomic ratchet head and handle.
  • For all difficult-to-access applications.

Specs

–
Product Type:

Ratchet

Size:

1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy