Apply to be a TradeMaster!
Main product image of 6000 Joker 4 Imperial Set 1 Set of Ratcheting Combination Wrenches, Imperial (4 Pieces)
Magnifying glass
Hover image to zoom

6000 Joker 4 Imperial Set 1 Set of Ratcheting Combination Wrenches, Imperial (4 Pieces)

Brand:
Wera
SKU:
05073295001
Rating:
(0)
Q&A:
(0)
6000 Joker 4 Imperial Set 1 Set of Ratcheting Combination Wrenches, Imperial (4 Pieces)
Magnifying glass
Hover image to zoom
$135.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/16", 3/4", 7/16", 1/2"

Description

–
High quality combination ratchet wrench set by Wera: everything that a wrench has to be able to do. And a whole lot more. Faster, better, stylish. Yes, a real Joker. The new generation of combination ratchet wrenches. 4-piece set with imperial sizes in a robust pouch. Suitable for hexagon bolt heads or nuts. Comes with a holding function, thanks to the metal plate in the jaw, which reduces the risk of dropping nuts and bolts. The replaceable metal plate in the jaw secures nuts and bolts with its extra hard teeth and limits the danger of slipping. The integrated limit stop prevents any slipping down around the bolt head and allows higher torque to be applied. The double-hex geometry makes for a positive connection with nuts or bolts and reduces the risk of slipping. A return angle of only 30° at the open end prevents any time consuming flipping of the wrench during fastening jobs. The ratchet mechanism at the ring end, with an exceptional, fine-tooth mechanism – 80 teeth in all – enables flexibility even in very confined working spaces. The specially forged geometry provides for high torque transfer and strength. Manufactured out of high performance chrome molybdenum steel with a nickel-chrome coating for high corrosion protection. "Take it easy" Tool Finder with colour coding according to sizes

Features:
  • Practical holding function thanks to the metal plate in the jaw
  • Limit stop prevents any slipping
  • The double-hex geometry reduces the risk of slipping
  • Return angle of only 30°
  • With Take it easy tool finder: colour coding by size


Includes:
  • 05073282001 1 x 7/16" x 165 mm
  • 05073283001 1 x 1/2" x 177 mm
  • 05073284001 1 x 9/16" x 188 mm
  • 05073287001 1 x 3/4" x 246 mm

Specs

–
Product Type:

Wrench

Type:

Ratchet

Size:

9/16"

3/4"

7/16"

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy