Apply to be a TradeMaster!
Main product image of Bit-Check Zyklop Mini 1 Ratchet & Bit Set (31 Pieces)
Magnifying glass
Hover image to zoom
Bit-Check Zyklop Mini 1 Ratchet & Bit Set (31 Pieces)
Magnifying glass
Hover image to zoom
$65.39 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This Wera Bit-Check set is equipped with a Zyklop Mini 1 ratchet, tough and viscous bits for universal use, a socket adapter and a bit holder. The Zyklop Mini 1 ratchet is incredibly robust due to its drop-forged, full-steel design and can withstand torque forces up to 65 Nm. The petite sizing is particularly suited for work in confined spaces. This set is very robust and durable and allows for simple tool removal and reinsertion.

Includes:
  • (1) 8001 A Bit Ratchet 1/4", 1/4" x 87mm
  • (1) 870/1 Socket Adapter, 1/4" x 25mm
  • (1) 889/4/1 K Rapidaptor Universal Bit Holder, 1/4" x 50mm
  • (6) 851/1 TZ Phillips Bits #1, #2 & #3: (2) #1, (3) #2, (1) #3 x 25mm
  • (5) 855/1 TH Pozidriv Bits #1, #2 & #3: (1) #1, (3) #2, (1) #3 x 25mm
  • (6) 867/1 TZ TORX Bits: 10/15/20/25/30/40 x 25mm
  • (5) 867/1 Z TORX BO Bits with Bore Hole: 10/15/20/25/30 x 25mm
  • (1) 800/1 TZ Bit, 1 x 5.5 x 25mm
  • (5) 840/1 Z HEX Plus Bits: 3.0/4.0/5.0/6.0/8.0 x 25mm

Specs

–
Product Type:

Socket

Ratchet

Drill Bit

Bit Type:

Hex 3.0mm

Hex 4.0mm

Hex 5.0mm

Hex 6.0mm

Hex 8.0mm

Phillips #1

Phillips #2

Phillips #3

Pozidriv #1

Pozidriv #2

Pozidriv #3

Torx T10

Torx T15

Torx T20

Torx T25

Torx T30

Torx T40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy