Apply to be a TradeMaster!
Main product image of 8002 C Koloss All Inclusive Ratchet Set w/ 1/2" Drive (5 Pieces)
Magnifying glass
Hover image to zoom

8002 C Koloss All Inclusive Ratchet Set w/ 1/2" Drive (5 Pieces)

Brand:
Wera
SKU:
05133862001
Rating:
(0)
Q&A:
(0)
8002 C Koloss All Inclusive Ratchet Set w/ 1/2" Drive (5 Pieces)
Magnifying glass
Hover image to zoom
$143.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
The ratchet that can also be safely and officially used as a hammer. The KOLOSS is a reversible, heavy-duty ratchet that can be used with a load of at least 600 Newton metres. The dual ratchet teeth and the minimum return angle of only 6° ensure rapid and precise screwdriving even in confined situations. Absolutely no impact on the hammer faces, however hard, can destroy the ratchet mechanism. The multi-component Kraftform handle is equipped to withstand pressure, impact and tensile loads. This ratchet set features 1 pad to protect materials and surface areas, 1 Koloss extension for the transfer of even more torque, 1 unlocking pin and 1 holster – so the Koloss can always be at hand.

Includes:
  • (1) 8002 C Koloss Ratchet 1/2" , 1/2" x 341 mm
  • (1) 8782 C Koloss Pad Set, #2 x 50 mm
  • (1) 8780 C Koloss Extension, 341 x 137 mm
  • (1) Unlocking Pin, 40.5 mm
  • (1) Holster, 175 x 75 mm

Specs

–
Product Type:

Hammer

Ratchet

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy