Apply to be a TradeMaster!
Main product image of Kraftform Kompakt Zyklop Mini 2 Ratchet, Bit & Socket Set w/ Bitholding Screwdriver (27 Pieces)
Magnifying glass
Hover image to zoom

Kraftform Kompakt Zyklop Mini 2 Ratchet, Bit & Socket Set w/ Bitholding Screwdriver (27 Pieces)

Brand:
Wera
SKU:
05135918001
Rating:
(0)
Q&A:
(0)
Kraftform Kompakt Zyklop Mini 2 Ratchet, Bit & Socket Set w/ Bitholding Screwdriver (27 Pieces)
Magnifying glass
Hover image to zoom
$146.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 4mm, 5mm, 6mm, 3mm

Description

–
This set features Ratchets and screws in a Kraftform Kompakt format. These drop-forged, full-steel ratchets, Zyklop Mini 1 and 2, combine filigree design with incredible robustness, and can be used for particularly rapid screwdriving in confined working situations. The Zyklop Mini 1 or Zyklop Mini 2 ratchets can be used whenever screwdriving with power tools or conventional hand tools is unfeasible for lack of space. The Zyklop Mini 1 bit ratchet is suitable for the take-up of bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 and Wera connecting series 1 and 4. It is also compatible with 1/4" sockets by attaching the Wera adaptor 870/1. The Zyklop Mini 2 socket ratchet is suitable for the direct attachment of Wera Zyklop special sockets 8790 FA.

Includes:
  • (1) 8001 A Bit Ratchet 1/4", 1/4" x 87mm
  • (1) 8005 Zyklop Mini 2 Ratchet, 107mm
  • (1) 813 Bitholding Screwdriver, 1/4" x 78mm
  • (1) 870/1 Socket Adapter
  • (2) 851/1 Z Phillips #1 & #2 Bits, 25mm
  • (2) 855/1 Z Pozidriv #1 & #2 Bits, 25mm
  • (6) 867/1 TORX bits: 10/15/20/25/30/40 x 25mm
  • (4) 840/1 Z Hex-Plus Bit: 3.0/4.0/5.0/6.0 x 25mm
  • (9) 8790 FA Zyklop Socket with 1/4" and Hexagon 11 Drive: 4/5/5.5/6/7/8/10/12/13mm
  • (1) Hook and Loop Fastener Strip 120, 70 x 50mm

Specs

–
Product Type:

Ratchet

Screwdriver

Drill Bit

Socket

Size:

1/4"

4mm

5mm

6mm

3mm

Bit Type:

Hex

Phillips #1

Phillips #2

Pozidriv #1

Pozidriv #2

Torx T10

Torx T15

Torx T20

Torx T25

Torx T30

Torx T40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy