Apply to be a TradeMaster!
Main product image of 780 C 1/2" Adaptor (Extra Strong)
Magnifying glass
Hover image to zoom
780 C 1/2" Adaptor (Extra Strong)
Magnifying glass
Hover image to zoom
$11.87 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
Adaptor from square to hexagonal. Suitable for the attachment of bits with 5/16" hexagon drive as per DIN ISO 1173-C 8. Drive: 1/2" square.

Features:
  • 1/2" adaptor
  • Suitable for bits with 5/16" hexagon drive (Wera connecting series 2)
  • Equipped with ball stop groove
  • 1/2" square socket drive
  • Application: Suitable for 1/4" DIN ISO 1173-C 6,3 and 5/16" DIN ISO 1173-C 8 hexagon insert bits and Wera Series 1 and 2
  • Drive: 1/2" female square

Specs

–
Product Type:

Adapter

Size:

1/2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy