Apply to be a TradeMaster!
Main product image of Bit-Check 1/4" Zyklop Mini 2 Ratchet & Socket Bit Set (31 Pieces)
Magnifying glass
Hover image to zoom

Bit-Check 1/4" Zyklop Mini 2 Ratchet & Socket Bit Set (31 Pieces)

Brand:
Wera
SKU:
05346293001
Rating:
(0)
Q&A:
(0)
Bit-Check 1/4" Zyklop Mini 2 Ratchet & Socket Bit Set (31 Pieces)
Magnifying glass
Hover image to zoom
$71.94 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
This set features ratchets and screws in a Kraftform Kompakt format and comes in the proven Wera Bit-Check with a socket adapter and a belt clip. This very robust and durable set offers simple tool removal and reinsertion. The drop-forged, full-steel Zyklop Mini 2 ratchet featured in this set combines filigree design with incredible robustness, and can be used for particularly rapid screwdriving in confined working situations. The Zyklop Mini 2 socket ratchet is suitable for the direct attachment of Wera Zyklop special sockets 8790 FA.

Includes:
  • (1) 8001 A Bit Ratchet 1/4", 1/4" x 87mm
  • (1) 889/4/1 K Rapidaptor Universal Bit Holder, 1/4" x 50 mm
  • (1) 870/1 Socket Adapter, 1/4" x 25 mm
  • (6) 851/1 TZ Phillips #1, #2 & #3 Bits, 25mm
  • (6) 867/1 TZ TORX Bits: 10/15/20/25/30/40 x 25mm
  • (5) 867/1 Z TORX BO Bits with Bore Hole: 10/15/20/25/30 x 25mm
  • (5) 5x 840/1 Z Hex-Plus Bits: 3/32"x25, 1/8"x25, 5/32"x25, 3/16"x25, 1/4"x25mm
  • (1) 1x 800/1 Slotted Bits, 1 x 5.5 x 25 mm;
  • (5) 5x 868/1 Z Square-Plus Bits, 25mm: (1) #1, (3) #2, (1) #3

Specs

–
Product Type:

Ratchet

Drill Bit

Screwdriver

Socket

Size:

1/4"

Bit Type:

Square #1

Square #2

Square #3

Phillips #1

Phillips #2

Phillips #3

Torx T10

Torx T15

Torx T20

Torx T25

Torx T30

Torx T40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy