Apply to be a TradeMaster!
Main product image of Complete Spin-on Filter, Epoxy Inside, 10 Micron
Magnifying glass
Hover image to zoom

Complete Spin-on Filter, Epoxy Inside, 10 Micron

SKU:
F100
Rating:
(2)
Q&A:
(0)
Complete Spin-on Filter, Epoxy Inside, 10 Micron
Magnifying glass
Hover image to zoom
$41.15 each
In Stock
In Stock
Get 21 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • All heads tapped for bracket
  • Cast aluminum top
  • Seamless one piece canister (drawn steel)
  • Epoxy coated inside
  • 10 Micron media
  • Plated steel end caps (media embedded in thermo setting adhesive)
  • Spring pad (no metal to epoxy contact)
  • Perforated metal center support tube
  • Precision coil spring
  • UL listed
Specifications
  • 3/8"-NPT pipe connections
  • 1/8"-NPT bleeder/gauge port
  • 17 GPH
  • 40 PSI
  • 10 Micron
  • Service environment: Indoors, 20 degrees F to 105 degrees F

Specs

–
Product Type:

Oil Filter

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

1977 I used international equipment diesel engine fuel and water separators on home heating oil tanks. Now you buy spin on and they change quickly and do not leak.
Den
R.I.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

filter

once again, fast service at great price, extremely satisfied
rz
massachusetts
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy