Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Review Score
–
5 Filter (1)
(1)
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
John Guest Push-Fit Fittings
John Guest White SpeedFit CTS Twist & Lock Fittings
White JG SpeedFit CTS Twist & Lock Fixed 90° Elbows
White JG SpeedFit CTS Twist & Lock Fixed 90° Elbows
Need a little help?
View our Resources
1 item
FILTER
Grid
List
Sort: Default
PSEI482024 Compare Checkbox
Compare
1/2" CTS ID x 1/2" NPT JG Twist & Lock Speedfit Male Fixed 90-Degree Elbow
SKU:
PSEI482024
John Guest
SKU:
PSEI482024
Brand:
John Guest
(1)
–
+
$5.26
each
BOX UP & SAVE 10%
–
+
$23.55 box of 5
$4.71
each
ADD TO CART
Add to List
In Stock
Get 5 by
Mon, Nov 23
Total Available: 98
In Stock
Get 5 by
Mon, Nov 23
Total Available: 98
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video