Shop Resideo Sale
Main product image of 7/8" ODF BVSS Series Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap (R-410A)
Magnifying glass
Hover image to zoom

7/8" ODF BVSS Series Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap (R-410A)

SKU:
081018
Rating:
(0)
Q&A:
(0)
7/8" ODF BVSS Series Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap (R-410A)
Magnifying glass
Hover image to zoom
$47.54 each
In Stock
In Stock
Get 10 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8"
Product Highlight: Connection Type
ODF Connection

Description

–
BVSS Series Welded Refrigeration Ball Valves With Access Valve, 7/8" ODF Connections And Brass Locking Seal Cap

Features:
  • Forged brass body with hermetic weld design
  • Copper ODF connections
  • Brass locking seal caps (BVSS)
  • Full port design on all sizes (BVSS)
Specifications:
  • Body: Forged Brass
  • Extended tubes: 100% Copper Connections
  • Maximum working pressure: 650 psig
  • Fluid temperature range: -40°F to 250°F (302°F short term)
  • UL/CUL file number: SA 5312

Specs

–
Product Type:

Ball Valve

Size:

7/8"

Connection Type:

ODF

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy