Apply to be a TradeMaster!
Main product image of 1-3/8" ODF BVSS 138T Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap
Magnifying glass
Hover image to zoom

1-3/8" ODF BVSS 138T Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap

SKU:
081072
Rating:
(0)
Q&A:
(0)
1-3/8" ODF BVSS 138T Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap
Magnifying glass
Hover image to zoom
$116.15 each
Backorder
Backorder
Get it Mon, Nov 23 - Tue, Dec 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/8"
Product Highlight: Connection Type
ODF Connection

Description

–

BVSS Series Welded Refrigeration Ball Valves With Access Valve, 1-3/8" ODF Connections And Brass Locking Seal Cap


Features:

  • Forged brass body with hermetic weld design
  • Copper ODF connections
  • Brass locking seal caps (BVSS)
  • Full port design on all sizes (BVSS)

Specifications:

  • Body: Forged Brass
  • Extended tubes: 100% Copper Connections
  • Maximum working pressure: 650 psig
  • Fluid temperature range: -40°F to 250°F (302°F short term)
  • UL/CUL file number: SA 5312

Specs

–
Product Type:

Ball Valve

Connection Type:

ODF

Size:

1-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy