Apply to be a TradeMaster!
Main product image of 750 Mv Generator For Use With PG9 Style Pilot Burners, 48" Cable,(F Spade Clip)
Magnifying glass
Hover image to zoom

750 Mv Generator For Use With PG9 Style Pilot Burners, 48" Cable,(F Spade Clip)

SKU:
101934F48
Rating:
(9)
Q&A:
(1)
750 Mv Generator For Use With PG9 Style Pilot Burners, 48" Cable,(F Spade Clip)
Magnifying glass
Hover image to zoom
$70.05 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Specifications
  • For replacement of similar screw-in type generators now in field or for use with type E31-12 pilot burner.
  • 01934F32/101934R32 designed for use with PG9.
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
4.33 out of 9 reviews
89% would recommend this product
4.33
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
22%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

White-Rodgers 750 mV Generator

My gas fireplace insert is 30 years old and has been wonderfully reliable. But ceases to light the main burner every 5 to 7 years, so I replace the millivolt generator which I have always ordered from SupplyHouse,com. They've always been there and able to furnish the same unit for me!
Bob
Eugene, ORegon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great ,

Easy to install, no adjustment required , Hope this one last longer than 3 years
Keith
Mississippi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works to keep the pilot light on.

This works perfectly with my William Wall Furnace to keep the pilot light on. Thanks a lot!
chaoyingfu
Sunnyvale, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Fine

Same manufacturer and model as the original in gas insert. Relative to the original, an additional 1/16" is exposed to the pilot flame. The unit comes with two fork connectors. I replaced one of those with a female spade connector for my application. Easy to do with a soldering iron. The original took a couple of minutes to acheive ~385 mv; the new one takes less than a minute to acheive ~525 mv. My pilot light was constantly going out; it now stays lit. My actual flame took a few seconds to come up; it comes right up now. Seems to have taken care of my issues.
Dan
Pleasanton, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is a peice cramp

Installed part in my wall heater and it worked for less than a week. It degraded to the point that it only generated 470 milli volts which was enough operate the pilot but not the heater manifold.
none
fremont,Ca
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for my old RV DouTherm Furnace

I spent months trying to get a replacement Thermopile for my Duo-Therm furnace. I was told nothing was available and would need to replace the furnace.
Alan
Colorado Springs, CO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to order, works great.

This part was an exact replacement,to the original,in our furnace. Ordered it from Supply House. Received it ahead of projected shipping date.Problem cured.
Ralph
Los Angeles, Ca.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, shipping was meh.

In my application, the old unit could just be wiggled and pulled out of the bracket that holds both the pilot nozzle and the thermocouple; no unbolting or unscrewing. Then the new unit may pushed into place.
Old guy
North Dan diego coastal
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was the exact part we needed.

Hard to find part arrived very quickly to get the heat back on!
Nan
Los Gatos, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the diameter of the end of the tube that pilot light heats

Asked by joe 14 years ago

Add your answer

* Required Field
-

Flame Tube diameter = 0.368" +/- 0.001" Thermopile diameter = 0.408" +/- 0.001"

Was this review helpful to you?