
| Amperage: | 1.5 |
|---|---|
| Width: | 6-9/10" |
| Height: | 4-1/10" |
| Programmability: | 5-1-1 Day 5-2 Day |
| Color: | White |
| Stages: | 1 Heat/1 Cool |
| User Interface: | Soft Key |
| Power Method: | Power Stealing |
| Application: | Heating Cooling |
| Mount: | Horizontal |
| Voltage: | Low voltage |
| Features: | Millivolt Compatible Includes Filter Indicator |
| Depth (Inches): | 1-3/10" |
| Wattage: | 1.5 to 45 |
| Type: | Heat Pump Millivolt Electric Oil Gas |
| Wiring: | G W B Rc Y 6 Rh O S2 S1 |
| Changeover: | Auto |
| Max Temp (F): | 99°F |
| Min Temp (F): | 45°F |
| Temperature Range (F): | 45°F - 99°F |