Apply to be a TradeMaster!
Main product image of Line Voltage Mechanical Bimetal, DPST Open on Rise, No Thermometer, Wallplate Included, w/ OFF Position (White)
Magnifying glass
Hover image to zoom

Line Voltage Mechanical Bimetal, DPST Open on Rise, No Thermometer, Wallplate Included, w/ OFF Position (White)

SKU:
1G66-641
Rating:
(0)
Q&A:
(0)
Line Voltage Mechanical Bimetal, DPST Open on Rise, No Thermometer, Wallplate Included, w/ OFF Position (White)
Magnifying glass
Hover image to zoom
$21.13 each
In Stock
In Stock
Get 150 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
240v, 277v
Product Highlight: Mount
Vertical
Product Highlight: Color
White

Description

–
Specifications
  • Line Voltage Mechanical Bimetal
  • DPST
  • Open on Rise
  • 40 - 80 Degrees F
  • No Thermometer
  • with "Off" Position
  • Classic White Color
  • Wallplate Included

Specifications
  • Watts (240V): 5000W
  • Amps (240V): 22
  • Watts (277V): 5000W
  • Amps (277V): 18

Specs

–
Application:

Electric Heat (Line Voltage)

Programmability:

Non-Programmable

User Interface:

Mechanical

Mount:

Vertical

Voltage:

240v

277v

Switch:

DPST

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy