Apply to be a TradeMaster!
Main product image of Carrier and ICP Two-Stage HSI Integrated Furnace Control Kit
Magnifying glass
Hover image to zoom

Carrier and ICP Two-Stage HSI Integrated Furnace Control Kit

SKU:
21V51D-751
Rating:
(3)
Q&A:
(0)
Carrier and ICP Two-Stage HSI Integrated Furnace Control Kit
Magnifying glass
Hover image to zoom
$173.34 each
In Stock
In Stock
Get 17 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Two-stage HSI integrated furnace control kit for many Carrier and ICP equipment brands with PSC, variable speed, and ECMx blowers configured via dipswitch selection.

Specifications:
  • Input Voltage: 18 to 30 VAC, 60 Hz
  • Current: 0.8 amp @ 25 VAC
  • Min current to insure flame detection: 0.25 microamperes DC*
  • Max current for non-detection: 0.1 microampere DC
  • Max allowable leakage resistance: 150 M ohms * Measuring with a DC voltmeter (1VDC = 1 microampere)
  • Operating Temperature Range: -40° to 175°F (-40° to 80°C)
  • Mounting: Plastic tray
  • Humidity Range: 5 to 95% relative humidity (non-condensing)
  • Gases Approved: Natural, Manufactured, Mixed, Liquefied Petroleum and LP Gas Air Mixtures

Specs

–
OEM:

Carrier

ICP

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Parts ship very fast

I received my part very fast and was the exact part I needed.The price is the best you will find.Part is working perfectly
JH
Illinois
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product and experience.

Fast service and nice product as described.
Amped
Fla
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Planning to buy other parts too

Great to have this kit. It's going to add winter security to the house. Thanks.
58millwright
S.E.Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy