Apply to be a TradeMaster!
Main product image of Electric Heat Relay, No Enclosure (208VAC)
Magnifying glass
Hover image to zoom

Electric Heat Relay, No Enclosure (208VAC)

SKU:
24A07E-1
Rating:
(0)
Q&A:
(0)
Electric Heat Relay, No Enclosure (208VAC)
Magnifying glass
Hover image to zoom
$152.66 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V
Product Highlight: Mount
Hub
Product Highlight: Height
1-7/8"
Product Highlight: Width (Inches)
4-1/2" Width
Product Highlight: Depth (Inches)
2-7/16" Depth
Product Highlight: Position
Normally Open

Description

–
Level-Temp Silent Operator For Low Voltage Control Of Electric Heat

Specifications
  • 208 VAC
  • 60Hz Input
  • SPST Normally Open
  • Skeleton Construction(no enclosure)
  • 45 Second Delay


Features
  • Level-Temp allows low voltage 2-wire thermostat to control line voltage loads such as baseboard heaters
  • Conduit hub or screw mounting
  • Ideal for all types of electrical heat
  • Non-critical mounting angle. Universal break-off mounting tabs
  • Dual Level-Temp capable of controlling two separate loads

Specs

–
Application:

Electric Heating

Time Delay:

45 Seconds

Wiring:

18" Leadwires

Ambient Conditions:

-20° to 120°F

Voltage:

208V

Hertz:

60

Thermostat Current:

0.2A

Height:

1-7/8"

Width (Inches):

4-1/2"

Depth (Inches):

2-7/16"

A.C. Resistive:

25A

6000W

208v

Electrical Ratings (AFL):

12 A @ 240 VAC

Electrical Ratings (ALR):

72 A @ 208 VAC

Features:

No Enclosure

Type:

SPST

Position:

Normally Open

Mount:

Hub

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy