Apply to be a TradeMaster!
Main product image of Mercury Flame Sensor, Stud Mount, 48" Element
Magnifying glass
Hover image to zoom

Mercury Flame Sensor, Stud Mount, 48" Element

SKU:
3046-5
Rating:
(0)
Q&A:
(3)
Mercury Flame Sensor, Stud Mount, 48" Element
Magnifying glass
Hover image to zoom
$333.66 each
In Stock
In Stock
Get 5 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • These sensors combine a rugged Snap-Action switch and powerful mercury actuated thermal element
  • May be used with natural, manufactured or mixed gases and with LP gases where means are provided for obtaining automatic pilot gas shut-off
  • Switch may be conveniently mounted in any position
  • Cover is easily removed, making switch terminals readily accessible
  • No button to depress - Sensors are recycling type which require relighting or possible restoration of proper gas pressure to return to operation
  • Prevent Gas Flow to Main Burner if Pilot Flame is Not Burning or Is Insufficient to Properly Ignite Main Burner
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What type of contactor does this unit have? (exp. dry contactor SPDT) Is the cable going to the sensor a hi temperature wire? It can run below the burner in the furnace?

Asked by Jon 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jon! Contact Action is SPST snap-action, close-on-rise. Please see page 2 of the following document for installation instructions: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/White%20Rodgers%20-%203046-5%20-%20Install%20Instructions.pdf

Was this review helpful to you?

Q: I have a White Rodgers 3046-1. Is this one compatible?

Asked by Mike 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, 3046-5 is the direct cross of 3046-1. You can use this as a replacement.

Was this review helpful to you?

Q: I need to replace this switch. But also like to replace old diaphragm gas valve with solenoid gas control. Can you recommend appropriate parts/combination for 250000btu heating boiler

Asked by din 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You do not need to replace the whole unit, but if you would like to, we recommend a V800 series with a reg. thermocouple.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy