Apply to be a TradeMaster!
Main product image of 3/4" X 3/4" Gas Valve, 120 VAC
Magnifying glass
Hover image to zoom

3/4" X 3/4" Gas Valve, 120 VAC

SKU:
36C01A-405
Rating:
(6)
Q&A:
(0)
3/4" X 3/4" Gas Valve, 120 VAC
Magnifying glass
Hover image to zoom
$225.51 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Voltage
120v
Product Highlight: Ignition Type
Standing Pilot

Description

–
36C Snap Open, Single Function, HSI, DSI, and Standing Pilot Gas Valve

Features
  • 3/4" X 3/4"
  • 120 VAC
  • Plugged Pilot
  • Includes F92-0866 LP Kit
  • Reducer Bushings
  • No Line Interrupter
  • No Side Taps

Specs

–
Fuel Type:

Natural Gas

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Standing Pilot

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.83 out of 6 reviews
67% would recommend this product
3.83
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
17%
3 star
17%
2 star
0%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Perfect Part

Good Fast Service
Mike
Virginia beach, Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have to buy this product again and again

This is the gas valve our shop infrared heaters use. Unfortunately the coils go out of them and we are forced to purchase a whole new valve because we are unable to purchase just the electrical portion. Now we have a pile of new gas valves. Hopefully at some point we can find a more serviceable replacement.
cornflake
lafayette, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy

They do a great job getting you the right parts
Jeff
calif
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked

We are a servicing HVAC contractor and repaired our customers equipment
none
Elmira, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not recommended

So disappointed. Part incomplete not the same on the picture never again
He man
Chicago il
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Replacement for the 284

I use this to replace the 36c01a-284 and it seems to work great,no problems reported from any customers.
sjm415
new york
15 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy