Shop Resideo Sale
Main product image of 3/4" Gas Valve, 24 VAC, Redundant (Pilot) Valve, Fast Opening, LP Kit, One 24" Lead With Barrel And 1/4" Connectors
Magnifying glass
Hover image to zoom

3/4" Gas Valve, 24 VAC, Redundant (Pilot) Valve, Fast Opening, LP Kit, One 24" Lead With Barrel And 1/4" Connectors

SKU:
36C84-945
Rating:
(3)
Q&A:
(2)
3/4" Gas Valve, 24 VAC, Redundant (Pilot) Valve, Fast Opening, LP Kit, One 24" Lead With Barrel And 1/4" Connectors
Magnifying glass
Hover image to zoom
$381.02 each
In Stock
In Stock
Get 3 Thu, Nov 12
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
280000 BTU Capacity
Product Highlight: Voltage
24V

Description

–
Note: This is the direct replacement for Slant/Fin 410-949-000

With Redundant Pilot Solenoid Main Gas Regulator, Integral Gas Pressure Switch and Electrical Connection on the Gas Valve for Mercury Flame Sensor Connection

Features
  • Gas Valve
  • 3/4" X 3/4"
  • 24 VAC, Redundant (Pilot) Valve
  • Fast Opening
  • 1/4"Pilot Fitting
  • Reducer Bushings
  • LP Kit
  • Three 1/4" Spade Terminals And One 5/16" Diameter Pin Terminal
  • One 24" Lead With Barrel And 1/4" Connectors

Specs

–
Fuel Type:

Natural Gas

Inlet Size:

3/4"

Outlet Size:

3/4"

Capacity (BTU):

280000

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product / others at Supply House!

This product performs well and was as close to or better than the OEM! Supplied installation and other product specifications were extremely helpful!
GG
Riverside CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

In the coldest day before a holiday I needed this gas valve for a client's home and unbelievably they had the valve, sent it to me by overnight, and I got it the next day. Made me a hero with the homeowners so they only had one night without heat. Great service, even though I had gotten the order in after their 4pm ordering deadline, but with personal care service, Supply House got it out after the deadline and was at my shop the next day. Super!
problemsolver
Independence, MO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price anywhere

This was a recommended (by Emerson) replacement for a 20 year old furnace gas valve. Cost was around half of locally available price. I used 3 day delivery and valve arrived early on the 3rd day. Valve was almost exact replacement (size and wiring) and fairly easy to replace. Paperwork in box covered several models but was lacking information on my specific model. While searching for the lowest price, I also found an online coupon-can't remember if it was 5 or 10%.
darndog
Lincoln, NE
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this replace the 36C84-445?

Asked by Howcor 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

36C84-945 is the current version of the part, the only difference being that 36C84-945 has an on/off switch instead of a knob.

Was this review helpful to you?

Q: Does this valve 36c84-945 replace 36c84-252

Asked by barbo 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it does.

Was this review helpful to you?
-

According to a quick web search, the Emerson Climate web site does show this as a direct replacement: http://www.emersonclimate.com/en-us/Pages/WRSearchResults.aspx?key=36C84-252

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy