Apply to be a TradeMaster!
Main product image of 3/4" X 3/4" Gas Valve, 24 VAC, Redundant (Pilot) Valve, LP Kit, Slow Opening Feature, No Leads, No LP Kit
Magnifying glass
Hover image to zoom

3/4" X 3/4" Gas Valve, 24 VAC, Redundant (Pilot) Valve, LP Kit, Slow Opening Feature, No Leads, No LP Kit

SKU:
36C94-906
Rating:
(1)
Q&A:
(0)
3/4" X 3/4" Gas Valve, 24 VAC, Redundant (Pilot) Valve, LP Kit, Slow Opening Feature, No Leads, No LP Kit
Magnifying glass
Hover image to zoom
$344.34 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
280000 BTU Capacity
Product Highlight: Voltage
24V

Description

–
With Redundant Pilot Solenoid Main Gas Regulator, Integral Gas Pressure Switch and Electrical Connection on the Gas Valve for Mercury Flame Sensor Connection

Features
  • 3/4" X 3/4" Gas Valve
  • 24 VAC
  • Redundant (Pilot) Valve
  • 1/4" Pilot Fitting
  • LP Kit
  • Plug In Pilot Socket On Outlet Side
  • Reducer Bushings
  • 1/4" Quick Connect Terminals (C,C,L,S)
  • Slow Opening Feature
  • No Leads
  • No LP Kit

Specs

–
Fuel Type:

Natural Gas

Inlet Size:

3/4"

Outlet Size:

3/4"

Capacity (BTU):

280000

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very good product

Good product, excellent service!!
Uli
Ok.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy