Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" NPT Universal Gas Valve, 24 VAC, Single Stage, Slow Opening, LP Kit, and 1/4" Connectors
Magnifying glass
Hover image to zoom

1/2" x 1/2" NPT Universal Gas Valve, 24 VAC, Single Stage, Slow Opening, LP Kit, and 1/4" Connectors

SKU:
36G33-500
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" NPT Universal Gas Valve, 24 VAC, Single Stage, Slow Opening, LP Kit, and 1/4" Connectors
Magnifying glass
Hover image to zoom
$108.26 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2
Product Highlight: Outlet Size
1/2
Product Highlight: Voltage
24V

Description

–
Universal Single Stage HSI/DSI/Intermittent/Proven Pilot Gas Valve, 24V, Flow - Straight Thru, 1/2" x 1/2" NPT with Flange Mount Bolt Option, Fast Open, Electric On/Off Switch, 1/4" Male Spade Quick Connect Terminals, Equipped with Both 1/8 NPT Taps and Tower Pressure Taps, Includes Pilot Fitting, Pilot Plug and LP Conversion Kit

  • Designed for Intermittent Pilot, Proven Pilot, Hot Surface and Direct Spark Ignition systems and features a compact footprint and versatile range
  • Fast open, single stage models.
  • CSA approved

Specs

–
Voltage:

24V

Type:

Liquid Propane (LP)

Outlet Size:

1/2

Inlet Size:

1/2

Product Type:

Gas Valve

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy