Apply to be a TradeMaster!
Main product image of Combination Gas Valve, Slow Opening, LP Gas Conversion Kit
Magnifying glass
Hover image to zoom

Combination Gas Valve, Slow Opening, LP Gas Conversion Kit

SKU:
36J27-554
Rating:
(7)
Q&A:
(0)
Combination Gas Valve, Slow Opening, LP Gas Conversion Kit
Magnifying glass
Hover image to zoom
$208.63 each
In Stock
In Stock
Get 13 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Voltage
24V

Description

–
Features:
  • Designed for Hot Surface and Direct Spark Ignition systems and features a compact footprint and versatile range
  • Slow open, modulating models.
  • Electric on-off switch and convenient quick connect coil terminals and built-in pressure taps
  • Tamper resistant screws and controlled gasket compression to withstand high inlet pressures
  • Mounts in any position including upside down

Specifications:
  • Voltage 24 Vac 50/60Hz
  • Opening Style Modulating
  • Pipe Size 1/2” X 1/2”
  • Regulator Setting 3.5”
  • Regulator Adjustment Range 0.4”-4.0”, Nat. Gas
  • Regulator Adjustment Range 1.3”-11.5”, LP Gas
  • LPConversion Kit Included Yes
  • Reducer Bushing Kit Yes
  • Flow Direction Straight Through
  • Side Taps No
  • Inlet/Outlet Pressure Tap Yes/Yes
  • Standing Pilot with Line Interrupter No
  • HSI/DSI Yes
  • Intermittent/Proven Pilot No

Specs

–
Fuel Type:

Propane

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Solved the problem

Needed this to repair our furnace. Received in a timely fashion. Happy with the product.
NKB
Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas valve for York furnace

I'm an HVAC contractor we actually purchased for lower price than our local supply house.
ProTek
Lake Jackson Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have already purchased this value before, it's a great it.

I have use this valve many times, it's a great one.
Jim T
Geneva, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working go so far

I purchased and installed this gas valve at my personal home home about 2 1/2 weeks ago. So far, it's working fine. The price was reasonable, but it took a bit of time to receive it by the shipper. It would have been nice if it actually arrived in the advertised 2-days. Also, it was delivered to the wrong address.
DJ
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed to install.

Sadly the past valve lasted only 13 years. But this fixed my problem. Got it in time for the cold weather to show up a week later!!!
Sasquatch
PNW
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect - Saved me $$

Perfect replacement for my York propane furance. Estimate from repair guy was $800. Did this myself and saved some major coin.
Ian
Williamston, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Out of gas

Had my furnace serviced for winter and found the gas valve had gone bad. Went on line to supply house, who I've purchased from before, found the valve and it was $100 cheaper than what was quoted to my repair man from another company. Purchased it and had it was delivered to my house the next day. Always have GREAT service with them.
Tony
Akron, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy