Apply to be a TradeMaster!
Main product image of Intelli-Vent Combined Gas Valve, Ignition & Thermostat Control, Replaces SW 64021 (37E73A-322)
Magnifying glass
Hover image to zoom

Intelli-Vent Combined Gas Valve, Ignition & Thermostat Control, Replaces SW 64021 (37E73A-322)

SKU:
37E73A-922
Rating:
(0)
Q&A:
(0)
Intelli-Vent Combined Gas Valve, Ignition & Thermostat Control, Replaces SW 64021 (37E73A-322)
Magnifying glass
Hover image to zoom
$119.03 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
70°F - 160°F

Description

–
Intelli-Vent Combined Gas Valve, Ignition and Thermostat Control for use on Power Vented Water Heaters, Replaces SW 64021 (37E73A-322)

Product Features
  • INTELLI-VENT™ combines gas, ignition and thermostat into one control
  • Right angle with 1/2” N.P.T. inlet and 1/2” inverted flare outlet
  • 70° to 160° range
  • Regulation range 20,000 to 150,000 BTU's
  • Natural gas only


Product Specifications
  • Regulator Setting: 3.5” W.C. Nat. Gas
  • Temperature Range: 70° to 160°F
  • Length: 1.72 in. Shank
  • Operating Voltage: 120 Vac, 60 HZ
  • Amperage: Inducer Motor 3.0 FLA, 4.0 LRA, Ignitor 2.0
  • Range of Regulation (BTU/Hr.): 30,000 - 150,000 BTU/Hr.
  • 1.0” Pressure Drop Capacity: 100,000 BTU/Hr. (1000 BTU/ft3, 0.64 specific Gravity Natural Gas)
  • Maximum Inlet Pressure: 1/2 PSI

Specs

–
Product Type:

Gas Valve

Voltage:

120v

Outlet Size:

1/2"

Inlet Size:

1/2"

Fuel Type:

Natural Gas

Pressure Reg Setting:

3.5" W.C. NAT. GAS

Hertz:

60

Max Inlet Pressure:

1/2 PSI

Temperature Range (F):

70°F - 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy