Apply to be a TradeMaster!
Main product image of 3/4" Snap Disc Fan Control, Cut-In- 200 Degrees F, Cut-Out - 180 Degrees
Magnifying glass
Hover image to zoom

3/4" Snap Disc Fan Control, Cut-In- 200 Degrees F, Cut-Out - 180 Degrees

SKU:
3F01-200
Rating:
(69)
Q&A:
(3)
3/4" Snap Disc Fan Control, Cut-In- 200 Degrees F, Cut-Out - 180 Degrees
Magnifying glass
Hover image to zoom
$8.27 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Close on Rise

Description

–
NOTE: If an adapter plate is required for your application, F6-1798 must be purchased separately.

Designed for quick on-job replacement

Features
  • Easy to remember type numbers -"L" for Limit - "F" for Fan
  • Last three numbers indicate cut-out temperatures on limits and cut-in temperatures on fan controls
  • Mounting holes match standard 3/4" snap discs
  • Tab-to-screw terminal adapters furnished

Specs

–
Application:

Fan Control

Motor:

5A @ 240VAC

10A @ 120VAC

Features:

Fixed Temperature

Cut-In Temperature:

200°F

Cut-Out Temperature:

180°F

Switch Action:

Close on Rise

Pilot Duty Rating:

125 VA @ 277 Vac

125 VA @ 120 Vac

125 VA @ 240 Vac

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.84 out of 69 reviews
97% would recommend this product
4.84
out of 69 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
1%
3 star
3%
2 star
3%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Accurate description & fit

This product is a direct fit replacement (though not OEM) on stoves that have a direct hole to exhaust fan assembly (not metal-on-metal contact type). Is normally open, but closes at a 5 degree lower temp than OEM, making for less mis-starts in cold temp climates. Fits Bosca aperture and screw holes directly. May fit other brands w/o redrill & plug.
VS

Most Liked Negative Review

Technically works, woefully inaccurate

I've bought two of these now because the first one was sensing for my application at least 10-15deg higher than the advertised 140F temp. Once it gets to 150-155F, the switch does function and close, but that's not what I'm aiming for. That's also not what White-Rodgers' catalogue says. The factory spec is +-5deg, which would be 135 -145F. That's a decent enough range, but installed, and when I tested on a temp-controlled hot plate, this switch (both versions mind you, remember, I got two because I thought the first was faulty) overshoots the claimed temp, repeatedly.
Showing 1-10 of 69 reviews

Product correct

Gas heater part. Worked as needed.
Abbey
Tamaqua Pa
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

got it fast

Fast shipping, part in good shape and works great. Love the Supply House.
cals
Riverside, CA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Temp control or blower motor thermostat went out on the wood stove and located you all online and was able to find just what I needed. No hassles and received in just a couple days.
Deb
Utica, Ky
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Used for surface mount temp control
Just do it
WI
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Technically works, woefully inaccurate

I've bought two of these now because the first one was sensing for my application at least 10-15deg higher than the advertised 140F temp. Once it gets to 150-155F, the switch does function and close, but that's not what I'm aiming for. That's also not what White-Rodgers' catalogue says. The factory spec is +-5deg, which would be 135 -145F. That's a decent enough range, but installed, and when I tested on a temp-controlled hot plate, this switch (both versions mind you, remember, I got two because I thought the first was faulty) overshoots the claimed temp, repeatedly.
TobyinMP
IL
1 years ago
Was this review helpful to you?

Staff Response good

Staff was helpful and responsive in a timely fashion.
Oldbird
Nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price

item worked on my wood heater temp control. Staff was very helpful,
oldbird
north carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices, quick shipping of items

They always have what I need in stock at very competitive prices. Quick shipping and the peace of mind knowing I made the correct choice in choosing Supply House for my purchase….
Stosh
Bakersville NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Worked as expected, correct size and fit as expected. Good price and was in stock.
DN
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hard to find parts

had trouble finding these snap switch's, stumbled on supply house reasonable prices fast ship great selection, supply house my go to from now on
Harrys Mobile home repair
Dirty Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: When this part fails.... Does it fail in the open (off) or closed (on) state?

Asked by Drew 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

usually open

Was this review helpful to you?

Q: I am looking for a replacement part of Therm-o-disc, Inc. The back of the part has many numbers on it. 3F01-130 is one of them. This kind of looks like the part, but the piece is flat on the north end of the picture above which appears to be pointing toward the sky. Is this the part?

Asked by Cheri 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend making your decision based on the part numbers, not the appearance. Since these two part numbers match up, this is most likely the replacement part you are looking for. You could also contact the manufacturer (White Rodgers) for guidance.

Was this review helpful to you?

Q: Does this snap disc close on temperature rise at 110 degrees and stay closed until (it opens) the temperature drops to 90 degrees?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it will close on temperature rise and open when the temperature drops. You can take a look at the manual for more information - http://s3.pexsupply.com/manuals/1249544603208/White-Rodgers-3F01-11.pdf

Was this review helpful to you?
- solarman

Yes +/- 2 Deg.

Was this review helpful to you?
- aflski

disc closes on temp rise around 120 and will open around 90 give or take a little

Was this review helpful to you?
- Do it yourself dude.

Yes, you've got it right

Was this review helpful to you?
- S

Yes. It works well for my purpose. I use it as a fan controller for a solar hot air furnace. I am very happy with it's performance.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy