Apply to be a TradeMaster!
Main product image of 1/2" Bimetal Disc Board Mount Limit Control, Opens At 260 Degrees F, Closes At 230 Degrees F
Magnifying glass
Hover image to zoom

1/2" Bimetal Disc Board Mount Limit Control, Opens At 260 Degrees F, Closes At 230 Degrees F

SKU:
3L09-15
Rating:
(0)
Q&A:
(0)
1/2" Bimetal Disc Board Mount Limit Control, Opens At 260 Degrees F, Closes At 230 Degrees F
Magnifying glass
Hover image to zoom
3L09-15 has been discontinued
Discontinued November 16, 2022
This product was discontinued by the manufacturer.

Description

–
1/2" Bimetal Disc Board Mount Limit Control

Features
  • Opens At 260 Degrees F, Closes At 230 Degrees F
  • Length 3.12"
  • Provides High Speed Contact Separation

Specs

–
Open Temperature:

260°F

Close Temperature:

230°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm