Apply to be a TradeMaster!
Main product image of 1/2" Bimetal Disc Board Mount Limit Control, Opens At 150 Degrees F, Closes At 130 Degrees F
Magnifying glass
Hover image to zoom

1/2" Bimetal Disc Board Mount Limit Control, Opens At 150 Degrees F, Closes At 130 Degrees F

SKU:
3L09-16
Rating:
(0)
Q&A:
(0)
1/2" Bimetal Disc Board Mount Limit Control, Opens At 150 Degrees F, Closes At 130 Degrees F
Magnifying glass
Hover image to zoom
$24.03 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
1/2" Bimetal Disc Board Mount Limit Control

Features
  • Opens At 150 Degrees F, Closes At 130 Degrees F
  • Length 3.12"
  • Provides High Speed Contact Separation

Specs

–
Open Temperature:

150°F

Close Temperature:

130°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy